Decal, Danger Confined Space, 10 x 7", LCU4-0646-ND_10X7

  • Mfr # LCU4-0646-ND_10X7

  • Zoro # G9461481


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Confined Space Follow Entry Procedures #______
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0646-ND_10X7
Zoro #
G9461481
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Confined Space Follow Entry Procedures #______
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Material Special Properties
Write-On Surface
Write on Surface
Yes
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Sign Header
Danger
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Legend
Confined Space Follow Entry Procedures #______
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Confined Space Danger Label

Description

Confined Space Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Follow Entry Procedures #______, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products