Decal, Danger Confined Space, 10 x 7", LCU4-0646-RA_10X7

  • Mfr # LCU4-0646-RA_10X7

  • Zoro # G9461466


product price:  $8.45
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0646-RA_10X7
Zoro #
G9461466
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Follow Entry Procedures #______
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Confined Space Follow Entry Procedures #______
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Material Special Properties
Metal Detectable, Write-On Surface
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
Yes
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Header
Danger
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
Yes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Confined Space Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Follow Entry Procedures #______, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.