Decal, Danger Confined Space, 10 x 7", LCU4-0689-NA_10X7

  • Mfr # LCU4-0689-NA_10X7

  • Zoro # G9466357


product price: $8.59
/ea

Key Features

Header
Danger
Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0689-NA_10X7
Zoro #
G9466357
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
Yes
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header
Danger
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Product Type
Aluminum Confined Space Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Permit And Authorized Attendant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.