Decal, Danger Confined Space, 10 x 7", Operating Temp. Range: -30 Degrees to 200 Degrees F

  • Mfr # LCU4-0671-NA_10X7

  • Zoro # G9464211


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Danger
Legend
Confined Space Do Not Enter Without Proper Protective Wear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0671-NA_10X7
Zoro #
G9464211
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Confined Space Danger Sign
Header
Danger
Legend
Confined Space Do Not Enter Without Proper Protective Wear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend
Confined Space Do Not Enter Without Proper Protective Wear
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Metal Detectable
Yes
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Aluminum Confined Space Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Proper Protective Wear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.