Zoro Homepage

Decal, Danger Confined Space, 10x7", LCU4-0207-NP_10X7

  • Mfr # LCU4-0207-NP_10X7

  • Zoro # G9490166


product price: $5.45
/ea

Key Features

Header
Danger
Legend
Confined Space
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0207-NP_10X7
Zoro #
G9490166
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
No Entry
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Legend Pictogram ID
PADM-47
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend
Confined Space
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Maximum Service Temperature
165 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Material Properties
Flexible
State Specific Sign
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Legend Background Color
White
Metal Detectable
No
Product Type
Plastic Confined Space Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.