Decal, Danger Confined Space, 14 x 10", LCU4-0638-NA_14X10

  • Mfr # LCU4-0638-NA_14X10

  • Zoro # G9460407


product price:  $9.85
/ea

Key Features

Header
Danger
Legend
Confined Space Entry Permit Required #___
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0638-NA_14X10
Zoro #
G9460407
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Entry Permit Required #___
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Header
Danger
Anti-Slip Surface
No
Sign Legend Background Color
White
Material Special Properties
Metal Detectable, Write-On Surface
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Confined Space Entry Permit Required #___
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Write on Surface
Yes
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Product Type
Aluminum Confined Space Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required #___, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products