Decal, Danger Confined Space, 14 x 10", LCU4-0689-ND_14X10

  • Mfr # LCU4-0689-ND_14X10

  • Zoro # G9466296


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0689-ND_14X10
Zoro #
G9466296
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Confined Space,14 x 10"
Header
Danger
Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
Adhesive Style
Permanent
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Sign Header Style
Text
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Permit And Authorized Attendant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products