Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Confined Space, 14 x 10", Retroreflective Grade: Not Retroreflective

  • Mfr # LCU4-0671-ND_14X10

  • Zoro # G9464309


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Danger
Legend
Confined Space Do Not Enter Without Proper Protective Wear
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0671-ND_14X10
Zoro #
G9464309
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Confined Space Do Not Enter Without Proper Protective Wear
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend
Confined Space Do Not Enter Without Proper Protective Wear
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
Sign Header
Danger
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Confined Space Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Proper Protective Wear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.