Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Confined Space, 14x10", LCU4-0168-NP_14X10

  • Mfr # LCU4-0168-NP_14X10

  • Zoro # G9489606


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0168-NP_14X10
Zoro #
G9489606
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Legend
Confined Space. Enter By Permit Only.
Write on Surface
No
Legend Pictogram Description
Confined Space
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red, Yellow
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Number of Printed Sides
1
Legend Pictogram ID
PCSP-03
Sign Format
ANSI/OSHA Format
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Symbol and Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Properties
Flexible
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Product Type
Plastic Confined Space Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.