Decal, Danger Confined Space, 14x10", LCU4-0268-NP_14X10

  • Mfr # LCU4-0268-NP_14X10

  • Zoro # G9491058


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0268-NP_14X10
Zoro #
G9491058
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PCSP-03
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Confined Space Enter By Permit Only
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Style
Text
Legend Pictogram Description
Confined Space
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
165 Degrees F
Metal Detectable
No
Material Properties
Flexible
Sign Header Text Color
White
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Product Type
Plastic Confined Space Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products