Decal Danger Confined Space, 14"x10", LCU4-0512-ND_14X10

  • Mfr # LCU4-0512-ND_14X10

  • Zoro # G9347856


product price: $6.25
/ea

Key Features

Header
Danger
Legend
Confined space permit required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0512-ND_14X10
Zoro #
G9347856
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined space permit required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Polyester
Shape
Rectangle
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Confined Space Permit Required
Adhesive Type
Acrylic
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header
Danger
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products