Decal, Danger Confined Space, 5 x 3.5", Sign Legend Color: Black

  • Mfr # LCU4-0671-RD_5X3.5

  • Zoro # G9464379


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Danger
Legend
Confined Space Do Not Enter Without Proper Protective Wear
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0671-RD_5X3.5
Zoro #
G9464379
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Reflective Label
Header
Danger
Legend
Confined Space Do Not Enter Without Proper Protective Wear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Metal Detectable
No
Sign Header Style
Text
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Anti-Slip Surface
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Sign Legend
Confined Space Do Not Enter Without Proper Protective Wear
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Confined Space Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Proper Protective Wear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.