Decal Danger Confined Space, 5"x3-1/2", LCU4-0546-ND_5X3.5

  • Mfr # LCU4-0546-ND_5X3.5

  • Zoro # G9351085


product price: $2.99
/ea

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0546-ND_5X3.5
Zoro #
G9351085
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined space entry by permit only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Color
White
Language
English
Material
Polyester
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header
Danger
Glow In The Dark
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Legend
Confined Space Entry By Permit Only
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Mirror Print
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Confined Space Danger Label
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.