Decal, Danger Confined Space, 7 x 5", LCU4-0646-ND_7X5

  • Mfr # LCU4-0646-ND_7X5

  • Zoro # G9461420


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Confined Space Follow Entry Procedures #______
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0646-ND_7X5
Zoro #
G9461420
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Follow Entry Procedures #______
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Text
Adhesive Style
Permanent
Material Special Properties
Write-On Surface
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Write on Surface
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Legend
Confined Space Follow Entry Procedures #______
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Follow Entry Procedures #______, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.