Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Confined Space, 7 x 5", LCU4-0689-ND_7X5

  • Mfr # LCU4-0689-ND_7X5

  • Zoro # G9466339


product price: $3.69
/ea

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0689-ND_7X5
Zoro #
G9466339
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Confined Space,7 x 5"
Header
Danger
Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Abrasion Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Sign Legend
Confined Space Do Not Enter Without Permit And Authorized Attendant
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Permit And Authorized Attendant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.