Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Construction Site, 14 x 10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0626-ND_14X10

  • Zoro # G9459025


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0626-ND_14X10
Zoro #
G9459025
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Construction Site,14 x 10"
Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Number of Printed Sides
1
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Construction Site Unauthorized Persons Keep Out
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Product Type
Construction Area Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products