Decal, Danger Contents Under Extreme Pressure, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester

  • Mfr # LCU4-0630-ND_5X3.5

  • Zoro # G9459515


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0630-ND_5X3.5
Zoro #
G9459515
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Contents Under Extreme Pressure,5 x 3.5"
Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Header
Danger
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header Style
Text
Write on Surface
No
Number of Printed Sides
1
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend
Contents Under Extreme Pressure Handle With Care
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Adhesive Type
Acrylic
Glow In The Dark
No
Product Type
Pressure Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contents Under Extreme Pressure Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.