Decal, Danger Contents Under Extreme Pressure, Reflective, 5 x 3.5", 3 1/2 in Height, 5 in Width

  • Mfr # LCU4-0630-RD_5X3.5

  • Zoro # G9459530


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0630-RD_5X3.5
Zoro #
G9459530
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Contents Under Extreme Pressure,Reflective,5 x 3.5"
Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Text
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend
Contents Under Extreme Pressure Handle With Care
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Pressure Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contents Under Extreme Pressure Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.