Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Do Not Enter, 10 x 7", Sign Legend Text Color: Black

  • Mfr # LCU4-0632-RA_10X7

  • Zoro # G9459689


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0632-RA_10X7
Zoro #
G9459689
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Ppe Danger Sign
Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Danger
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
Do Not Enter Without Wearing Protective Clothing
Sign Header Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Abrasion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Reflective Ppe Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Protective Clothing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.