Decal, Danger Do Not Enter, 14 x 10", LCU4-0584-ND_14X10

  • Mfr # LCU4-0584-ND_14X10

  • Zoro # G9482509


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0584-ND_14X10
Zoro #
G9482509
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Sign Legend
Do Not Enter When Equipment Is Operating
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Danger
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Anti-Slip Surface
No
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Machine & Operation Danger Label

Description

Machine & Operation Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.