Decal, Danger Do Not Enter, 14 x 10", Sign Background Color: White

  • Mfr # LCU4-0632-ND_14X10

  • Zoro # G9459768


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0632-ND_14X10
Zoro #
G9459768
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Danger Label
Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Enter Without Wearing Protective Clothing
ANSI 969 Compliant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Adhesive Type
Acrylic
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Ppe Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Protective Clothing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.