Personal Safety Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0527-ND_5X3.5

  • Zoro # G9349335


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Do Not Enter When Red Light Is On
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0527-ND_5X3.5
Zoro #
G9349335
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Personal Safety Danger Label
Header
Danger
Legend
Do Not Enter When Red Light Is On
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Do Not Enter When Red Light Is On
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Metal Detectable
No
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Abrasion Resistant
No
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Product Type
Personal Safety Danger Label

Description

Personal Safety Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Red Light Is On, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.