Decal Danger Do Not Enter, 5"x3-1/2", LCU4-0554-ND_5X3.5

  • Mfr # LCU4-0554-ND_5X3.5

  • Zoro # G9351931


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0554-ND_5X3.5
Zoro #
G9351931
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Personal Safety Danger Label
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Protective Coating
No Protective Coating
State Specific Sign
No
Glow In The Dark
No
Adhesive Style
Permanent
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
No
Write on Surface
No
Sign Legend
Do Not Enter When Lights Are Flashing
Mirror Print
No
Sign Header
Danger
Sign Legend Style
Text
Abrasion Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Personal Safety Danger Label

Description

Personal Safety Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Lights Are Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.