Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Do Not Enter, Plastic, 14x10", LCU4-0196-NP_14X10

  • Mfr # LCU4-0196-NP_14X10

  • Zoro # G9490069


product price: $7.35
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0196-NP_14X10
Zoro #
G9490069
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Metal Detectable
No
Legend Pictogram Description
No Entry
Sign Header Text Color
White
Mounting Pattern
4 Corner
Write on Surface
No
Legend Pictogram ID
PADM-47
Maximum Service Temperature
165 Degrees F
Sign Header
Danger
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend
Do Not Enter
Sign Header Background Color
Black, Red, White
Product Type
Plastic Exit & Entrance Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.