Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Do Not Enter, Reflective, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting

  • Mfr # LCU4-0584-RD_10X7

  • Zoro # G9482518


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0584-RD_10X7
Zoro #
G9482518
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Do Not Enter,Reflective,10 x 7"
Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Corrosion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Legend
Do Not Enter When Equipment Is Operating
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Abrasion Resistant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Product Type
Machine & Operation Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products