Decal, Danger Do Not Enter, Reflective, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU4-0584-RD_5X3.5

  • Zoro # G9482630


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0584-RD_5X3.5
Zoro #
G9482630
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Do Not Enter,Reflective,5 x 3.5"
Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Do Not Enter When Equipment Is Operating
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Style
Text
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Product Type
Machine & Operation Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products