Zoro Homepage

Decal, Danger Do Not Handle, 10 x 7", Header Legend Color: White

  • Mfr # LCU4-0680-RD_10X7

  • Zoro # G9465465


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Or Safety Glasses
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0680-RD_10X7
Zoro #
G9465465
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Or Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
Do Not Handle Without Wearing Safety Shield Or Safety Glasses
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Abrasion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Eye Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Handle Without Wearing Safety Shield Or Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.