Zoro Homepage

Decal, Danger Do Not Handle, 5 x 3.5", Sign Material: Vinyl

  • Mfr # LCU4-0680-RD_5X3.5

  • Zoro # G9465386


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Or Safety Glasses
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0680-RD_5X3.5
Zoro #
G9465386
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Or Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend
Do Not Handle Without Wearing Safety Shield Or Safety Glasses
Sign Header Style
Text
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Eye Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Handle Without Wearing Safety Shield Or Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.