Zoro Homepage

Decal, Danger Do Not Handle, 5 x 3.5", Thickness: 0.001 in

  • Mfr # LCU4-0680-ND_5X3.5

  • Zoro # G9465456


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Or Safety Glasses
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0680-ND_5X3.5
Zoro #
G9465456
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Or Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Graffiti Resistant
No
Sign Legend
Do Not Handle Without Wearing Safety Shield Or Safety Glasses
Corrosion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Handle Without Wearing Safety Shield Or Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.