Shop LYLE

Decal, Danger Do Not Raise Gate, 10 x 7", Sign Legend Color: Black

  • Mfr # LCU4-0682-NA_10X7
  • Zoro # G9465508

product price: 
$
6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0682-NA_10X7
Zoro #
G9465508
UPC #
-
Country of Origin
United States
Item
Aluminum Elevator Hazard Danger Sign
Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Elevator Hazard Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Raise Gate Until The Elevator Has Stopped At This Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.