Zoro Homepage

Decal, Danger Do Not Raise Gate, 5 x 3.5", Printed Language: English

  • Mfr # LCU4-0682-ND_5X3.5

  • Zoro # G9465648


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0682-ND_5X3.5
Zoro #
G9465648
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Danger Label
Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Number of Printed Sides
1
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Sign Header Style
Text
Metal Detectable
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Elevator Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Raise Gate Until The Elevator Has Stopped At This Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.