Decal, Danger Do Not Raise Gate, 5 x 3.5", Sign Background Color: White

  • Mfr # LCU4-0682-RD_5X3.5

  • Zoro # G9465596


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0682-RD_5X3.5
Zoro #
G9465596
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Danger Reflective Label
Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header
Danger
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible

Description

Elevator Hazard Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Raise Gate Until The Elevator Has Stopped At This Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products