Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Do Not Raise Gate, 7 x 5", Header Legend Color: White

  • Mfr # LCU4-0682-ND_7X5

  • Zoro # G9465657


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0682-ND_7X5
Zoro #
G9465657
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Danger Label
Header
Danger
Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Write on Surface
No
Sign Legend
Do Not Raise Gate Until The Elevator Has Stopped At This Floor
Metal Detectable
No
Adhesive Type
Acrylic
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header
Danger
Graffiti Resistant
No
Abrasion Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Elevator Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Raise Gate Until The Elevator Has Stopped At This Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.