Zoro Homepage

Decal, Danger Do Not Unload, 7 x 5"

  • Mfr # LCU4-0599-ND_7X5

  • Zoro # G9484049


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Do Not Unload Without Full Protective Gear
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0599-ND_7X5
Zoro #
G9484049
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Danger Label
Header
Danger
Legend
Do Not Unload Without Full Protective Gear
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Style
Text
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Corrosion Resistant
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend
Do Not Unload Without Full Protective Gear
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header
Danger
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Ppe Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Unload Without Full Protective Gear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.