Decal, Danger Dont Clean Or Repair, Reflective, 5 x 3.5", 3 1/2 in Height, 5 in Width, English

  • Mfr # LCU4-0628-RD_5X3.5

  • Zoro # G9459287


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0628-RD_5X3.5
Zoro #
G9459287
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Dont Clean Or Repair,Reflective,5 x 3.5"
Header
Danger
Legend
Don't Clean Or Repair Machinery While In Motion
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Write on Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend
Don't Clean Or Repair Machinery While In Motion
Graffiti Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Number of Printed Sides
1
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Header Text Color
White
Product Type
Machine & Operation Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Clean Or Repair Machinery While In Motion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.