Zoro Homepage

Decal Danger Ear Protection, 10"x7", Height: 7 in

  • Mfr # LCU4-0467-ND_10X7

  • Zoro # G9342840


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Danger
Legend
Ear protection required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0467-ND_10X7
Zoro #
G9342840
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Danger Label
Header
Danger
Legend
Ear protection required
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Polyester
Language
English
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Sign Format
Traditional OSHA
Sign Legend
Ear Protection Required
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Hearing Danger Label

Description

Hearing Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.