Zoro Homepage

Decal, Danger Ear Protection, 10x7", Printed Language: English

  • Mfr # LCU4-0280-NP_10X7

  • Zoro # G9491277


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Ear Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0280-NP_10X7
Zoro #
G9491277
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Hearing Danger Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Corrosion Resistant
Yes
Sign Header
Danger
Maximum Service Temperature
165 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Legend
Ear Protection Required
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Plastic Hearing Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.