Zoro Homepage

Decal, Danger Ear Protection, 14 x 10", Printed Language: English

  • Mfr # LCU4-0585-NA_14X10

  • Zoro # G9482658


product price: $7.49
/ea

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0585-NA_14X10
Zoro #
G9482658
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hearing Danger Sign
Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Ear Protection Must Be Worn In This Area
Mirror Print
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Aluminum Hearing Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.