Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal Danger Ear Protection, 14"x10", Height: 10 in

  • Mfr # LCU4-0467-ND_14X10

  • Zoro # G9342770


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Ear protection required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0467-ND_14X10
Zoro #
G9342770
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Danger Label
Header
Danger
Legend
Ear protection required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Polyester
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Shape
Rectangle
Color
White
Write on Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header Style
Text
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Abrasion Resistant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Legend
Ear Protection Required
Sign Legend Background Color
White
Sign Legend Style
Text
Mirror Print
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hearing Danger Label

Description

Hearing Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.