Zoro Homepage

Decal, Danger Ear Protection Must, 10 x 7", Header Legend Color: White

  • Mfr # LCU4-0585-ND_10X7

  • Zoro # G9482597


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0585-ND_10X7
Zoro #
G9482597
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Danger Label
Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Legend
Ear Protection Must Be Worn In This Area
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Corrosion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Hearing Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.