Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Electrical Box, 5 x 3.5"

  • Mfr # LCU4-0642-ND_5X3.5

  • Zoro # G9460915


product price: $3.45
/ea

Key Features

Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0642-ND_5X3.5
Zoro #
G9460915
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Electrical Box,5 x 3.5"
Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Corrosion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Protective Coating
No Protective Coating
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Legend
Electrical Box Covers Must Be Closed At All Times
State Specific Sign
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Sign Header Style
Text
Graffiti Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Product Type
Electrical Panel Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Box Covers Must Be Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.