Zoro Homepage

Decal, Danger Electrical Hazard, 14x10"

  • Mfr # LCU4-0228-NP_14X10

  • Zoro # G9490531


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Electrical Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0228-NP_14X10
Zoro #
G9490531
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Style
Text
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Maximum Service Temperature
165 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Electrical Hazard
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram Description
Electrical Hazard
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Legend Pictogram ID
PELC-18
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Metal Detectable
No
Number of Printed Sides
1
Sign Header
Danger
Product Type
Plastic Electrical Hazard Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.