Decal, Danger Elevator Shaft, 14x10"

  • Mfr # LCU4-0368-NP_14X10

  • Zoro # G9492677


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Elevator Shaft
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0368-NP_14X10
Zoro #
G9492677
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Elevator Hazard Danger Sign
Header
Danger
Legend
Elevator Shaft
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Write on Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend
Elevator Shaft
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Elevator Hazard Danger Sign

Description

Plastic Elevator Hazard Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Shaft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.