Zoro Homepage

Decal, Danger Excessive Noise Ear, 10 x 7", Header Legend Color: White

  • Mfr # LCU4-0605-NA_10X7

  • Zoro # G9484645


product price: $8.15
/ea

Key Features

Header
Danger
Legend
Excessive Noise Ear Protection Must Be Worn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0605-NA_10X7
Zoro #
G9484645
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hearing Danger Sign
Header
Danger
Legend
Excessive Noise Ear Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Metal Detectable
Yes
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Mirror Print
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend
Excessive Noise Ear Protection Must Be Worn
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Hearing Danger Sign

Description

Aluminum Hearing Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Excessive Noise Ear Protection Must Be Worn, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.