Decal, Danger Explosive Vapor, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU4-0648-RD_14X10

  • Zoro # G9461746


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0648-RD_14X10
Zoro #
G9461746
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Explosive Vapor,Reflective,14 x 10"
Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Sign Header
Danger
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Anti-Slip Surface
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Sign Header Text Color
White
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Graffiti Resistant
Yes
Product Type
Explosive Materials Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Vapor No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products