Zoro Homepage

Decal, Danger Eye And Ear, 14 x 10", Sign Shape: Rectangle

  • Mfr # LCU4-0683-ND_14X10

  • Zoro # G9465578


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0683-ND_14X10
Zoro #
G9465578
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Ear Danger Label
Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header
Danger
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Eye & Ear Danger Label

Description

Eye & Ear Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required While Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products