Decal, Danger Eye Protection, 10 x 7", Thickness: 0.04 in

  • Mfr # LCU4-0589-RA_10X7
  • Zoro # G9482999
product price: 
$
6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Eye Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0589-RA_10X7
Zoro #
G9482999
UPC #
-
Country of Origin
United States
Item
Reflective Eye Danger Sign
Header
Danger
Legend
Eye Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Style
Text
Write on Surface
No
Abrasion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend
Eye Protection Must Be Worn In This Area
Sign Header
Danger
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Eye Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products