Shop LYLE

Decal, Danger Face Shield, Plastic, 10 x 7"

  • Mfr # LCU4-0180-NP_10X7
  • Zoro # G9489728

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Face Shield Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0180-NP_10X7
Zoro #
G9489728
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Write on Surface
No
Legend Pictogram ID
PPEQ-924
Sign Legend
Face Shield Required
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Header
Danger
Abrasion Resistant
No
Sign Mounting Location
Wall
Legend Pictogram Description
Face Protection
Header Pictogram ID
PPIC-51
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Product Type
Plastic Face Mask Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.