Zoro Homepage

Decal, Danger Flammable Gas, 14 x 10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0634-ND_14X10

  • Zoro # G9459935


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0634-ND_14X10
Zoro #
G9459935
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Flammable Gas,14 x 10"
Header
Danger
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Danger
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Product Type
Flammable Gas Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.