Zoro Homepage

Decal, Danger Flammable Material, 7" H, 10" W, Polyester, Vertical Rectangle, LCU4-0611-ND_10X7

  • Mfr # LCU4-0611-ND_10X7

  • Zoro # G9485570


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Flammable Material No Smoking Within 20 Feet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0611-ND_10X7
Zoro #
G9485570
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Flammable Material,10 x 7"
Header
Danger
Legend
Flammable Material No Smoking Within 20 Feet
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Adhesive Style
Permanent
Mirror Print
No
Sign Header Text Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend
Flammable Material No Smoking Within 20 Feet
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Protective Coating
Clear Film Laminate
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header
Danger
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Flammable Material Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking Within 20 Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.